Shop All Plastic Bags
Zoro Select
5" x 3" Open Poly Bags, 0.90 mil, Clear
Mfr # 5DRE1
Zoro # G3414756
product price: $16.89
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Color Clear
- Bag Closure Type None
- Thickness 0.90 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRE1
- Zoro # G3414756
- UPC # 654866006050
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 3" |
Length | 5" |
Depth | 0 |
Size | 5" x 3" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.90 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.9 mil, Depth 0, Width 3 in, Length 5 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tape Dispenser Wiper, 3-3/32"H x 2-7/64"L (52WX76)
- BONDO FIBERGLAS TAPE4X72""BONDO (477)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Medium, 8 x 8 x 8, Brown Kraft, 25PK (UFS888)
- ADAM EQUIPMENT Digital Platform Bench Scale 60 lb./30kg Capacity (GBK 60AM)
- ZORO SELECT 4" x 4" Open Poly Bags, 0.90 mil, Clear (5DRE8)
- ZORO SELECT 12" x 6" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRZ7)
- ZORO SELECT 110" x 8" Furniture Bags, 1 mil, Clear, PK 100 (4NZG6)
- ZORO SELECT 16" x 1075" Poly Tubing, 4 mil, Clear (5CRD4)
- ZORO SELECT 24" x 20" Open Poly Bags, 4 mil, Clear (5DHX3)
- ZORO SELECT 15" x 6" Open Poly Bags, 3 mil, Clear (5DHG7)
- PARTNERS BRAND 5" x 7" Flap Lock Poly Bags, 1 mil, Clear, PK 2000 (PBFL050701)
- Zoro Select Plastic Bags