Shop All Twist Ties
Zoro Select
5" Wire In Plastic Twist Ties, Pk10000
Mfr # 5CRP0
Zoro # G0226082
product price: $87.29
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire In Plastic
- Width 1/4 in
- Length 5 in
- Color Red
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CRP0
- Zoro # G0226082
- UPC # 654866016455
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 5 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Plastic |
Color | Red |
Product Form | Tie |
Cover Material | Plastic |
Package Configuration | Carton |
Core Material | Wire |
Description
Cover Material Plastic, Product Form Tie, Length 5 in, Width 1/4 in, Core Material Wire, Red, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 24x36" Fabric Bulletin Board, Black (MVI030301)
- ENCORE PACKAGING Pre Cuts 12 x 17' Blue Polypropylene Strapping, 500PK (P12PC2-BL)
- CREALITY Plastic Filament, 3D Printer (CR-PETG White)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Lava (3DNF0517505)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K615)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K606)
- ZORO SELECT 6" Plastic Twist Ties, Pk1000 (46K614)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K621)
- ZORO SELECT 6" Plastic Twist Ties, Pk1000 (46K619)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk10000 (5CRN1)
- AMERCAREROYAL Steam Pan Liners, With Twist Ties, 0.33, 0.25 Pan, 0.02 mil, 18 in. x 14 in., 250PK (SPL1814)
- Zoro Select Twist Ties