Shop All Twist Ties
Zoro Select
5" Wire In Paper Twist Ties, Pk10000
Mfr # 5CRN8
Zoro # G0225942
product price: $36.15
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wire In Paper
- Width 1/4 in
- Length 5 in
- Color White
- Core Material Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CRN8
- Zoro # G0225942
- UPC # 654866016424
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 5 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Paper |
Color | White |
Core Material | Wire |
Cover Material | Paper |
Product Form | Tie |
Package Configuration | Carton |
Description
Cover Material Paper, Product Form Tie, Length 5 in, Width 1/4 in, Core Material Wire, White, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 12Pocket Bound Sheet Protector Presentation Book, Black Set of 12 Books, 12PK (33120-DS)
- GLOBAL INDUSTRIAL Double Sided Rolling Magnetic Dry Erase Whiteboard, 48 x 36 (B444997)
- EUREKA Star Wars™ - Super Troopers Deco Trim® Extra Wide, 37 Feet/Pack, PK3 (845288)
- PAC STRAPPING PRODUCTS Pac Strapping Portable Steel Strapping Coil w/Self Dispensing Box, 1/2"W x 200'L x 0.020" Thick (1/2X.020 CP-PAC)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K632)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K607)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk10000 (5CRN6)
- ZORO SELECT 4" Plastic Twist Ties, Pk1000 (46K616)
- ZORO SELECT 7" Wire In Paper Twist Ties, Pk1000 (46K627)
- ZORO SELECT 4" Plastic Twist Ties, Pk1000 (46K625)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", White, 2000/Case (PBT12W)
- Zoro Select Shipping & Packing Bags