Shop All Twist Ties
Zoro Select
5" Plastic Twist Ties, Pk1000
Mfr # 46K632
Zoro # G9499271
product price: $9.89
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 1/4 in
- Length 5 in
- Color Red
- Core Material Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46K632
- Zoro # G9499271
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 5 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Plastic |
Color | Red |
Core Material | Wire |
Product Form | Tie |
Cover Material | Plastic |
Package Configuration | Carton |
Description
Cover Material Plastic, Product Form Tie, Length 5 in, Width 1/4 in, Core Material Wire, Red, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Ballpt, Stick, Med, Bk, PK12 (35711)
- SWINGLINE Paper Punch, Two to Three-Hole (A7074037D)
- UNIVERSAL 2" x 4" Permanent Label, Pk2500 (UNV80004)
- CRICUT Joy Removable Smart Vinyl for Assorted Surfaces, 5.5 x 12, Assorted Colors, PK5, 5PK (2007181)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K615)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk10000 (5CRN2)
- ZORO SELECT 4" Wire In Plastic Twist Ties, Pk10000 (5CRN3)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K631)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K620)
- ZORO SELECT 4" Plastic Twist Ties, Pk1000 (46K625)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", White, 2000/Case (PLT6W)
- Zoro Select Twist Ties