Shop All Buckets & Mop Pails
Zoro Select
5 gal Round Tapered Bucket, Silver, 304 Stainless steel
Mfr # BKT-SS-500
Zoro # G3184002
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Material Stainless Steel
- Color Silver
- Height 11 in
- Handle Material Stainless Steel
- Diameter 15 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BKT-SS-500
- Zoro # G3184002
- UPC # 190735477267
- Country of Origin China
- Category Buckets & Mop Pails
Dimensions
Height | 11 in |
Diameter | 15 3/8 in |
Width | 15 3/8 in |
Length | 15 3/8 |
Overall Height | 11 in |
Outside Length | 15-3/8" |
Overall Dia./Width | 15 3/8 in |
Overall Diameter | 15 3/8 in |
Details
Bucket/Pail Material | Stainless Steel |
Color | Silver |
Item | Bucket |
Handle Material | Stainless Steel |
Lid Included | No |
Material | 304 Stainless steel |
Used For | Industrial and Commercial Applications |
Capacity | 5 gal |
Finish | Unfinished |
Shape | Round Tapered |
Includes | Handle |
Standards | OSHA Regulations |
standards - mid | OSHA Regulations |
Head/Closure Type | Open Head |
Volume Capacity | 5 gal |
Includes Lid | No |
Description
Bucket, Bucket/Pail Material Stainless Steel, Color Silver, Handle Material Stainless Steel, Head/Closure Type Open Head, Includes Lid No, Overall Diameter 15 3/8 in, Overall Height 11 in, Overall Width Not Applicable, Shape Round Tapered, Standards OSHA Regulations, Volume Capacity 5 gal, Overall Length Not Applicable, Finish Unfinished
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTH Pool Care Liquid Filter Cleaner 32 oz (67071)
- SCOTCH-BRITE White Super Polish Pad 4100, 16 in, PK5 (4100)
- SUPERIOR PADS AND ABRASIVES 12 Inch x 14 Inch Red Shop Towel - 100% Cotton, PK 6 (PT723)
- WEILER 24" Pro-Flex Palmyra Sweep with 60" Hardwood Handle (44601)
- ZORO SELECT 1 1/4 gal Round Mop Bucket, 7 in H, 9 in Dia, Silver, Galvanized Steel (2MPE4)
- ZORO SELECT 3 gal Round Mop Bucket, 10 1/4 in H, 11 1/4 in Dia, Silver, Galvanized Steel (2MPE7)
- ZORO SELECT 3.3 gal Round Tapered Bucket, Silver, Steel (BKT-GAL-325)
- ZORO SELECT 5 gal Round Tapered Bucket, Silver, Steel (BKT-GAL-500)
- ZORO SELECT 3.3 gal Round Tapered Bucket, Silver, 304 Stainless steel (BKT-SS-325)
- ZORO SELECT 1/2 gal Round Bucket, 6 in Dia, Silver, Galvanized Steel (32XE84)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Gray, Plastic (FG261400GRAY)
- Zoro Select Floor Mops, Buckets & Wringers