Shop All Storage Pails & Buckets
Zoro Select
5 gal Pail W/ Lining, Steel, Black
Mfr # PAIL-STL-RI
Zoro # G3034105
original price:
$24.55
9% off
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Color Black
- Shape Round
- Diameter 11 7/8 in
- Length 11 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PAIL-STL-RI
- Zoro # G3034105
- UPC # 190735411575
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11 7/8 in |
Length | 11 7/8 |
Width | 11 7/8 in |
Height | 13 3/8 in |
Outside Length | 11-7/8" |
Overall Height | 13 3/8 in |
Overall Dia./Width | 11 7/8 in |
Overall Diameter | 11 7/8 in |
Inside Diameter | 11 1/4 in |
Description
Pail, Bucket/Pail Material Steel, Color Black, Handle Material Steel, Head/Closure Type Open Head, Includes Lid No, Maximum Operating Temperature 190 Degrees F, Overall Diameter 11 7/8 in, Overall Height 13 3/8 in, Overall Width Not Applicable, Shape Round, Standards OSHA Regulations, Volume Capacity 5 gal, FDA Approved Not Rated, NSF Standards Not Rated, UN Standards 1A2/Y1.5/70, Overall Length Not Applicable, Finish Unfinished, Inside Diameter 11 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Access Hole Jig, 15 Series, 1-1/2 In. (6130)
- ZEELINE 1.4375 Center Diameter Rubber Edged Follower Plate for Drum 120 lbs (1523)
- METRO Wire Shelf, 18"D x 42"W, Chrome (1842BR)
- ECONOCO Mondo Mannequins Female Abstract Head Form, 24" tall, PK2 (WH24)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Green (ROP2150GR-M)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Black, HDPE (ROP2150BK-M)
- ZORO SELECT Pail, Open Head, Round, 7 gal, PE, Natural (GN2170-CDL)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Yellow, HDPE (ROP2150Y-M)
- ZORO SELECT Pail, 3.5 gal., Open Head, White (ROP2135-WM)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Natural (ROP2150-NP)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Gray (OH5-26/C24EPS-G)
- Zoro Select Storage Pails & Buckets