Shop All Storage Pails & Buckets
Zoro Select
5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Blue, HDPE
Mfr # ROP2150BL-M
Zoro # G4241295
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Shape Round
- Diameter 11 7/8 in
- Length 11 7/8 in
- Width 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ROP2150BL-M
- Zoro # G4241295
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11 7/8 in |
Length | 11 7/8 in |
Width | 11 7/8 in |
Height | 14 7/8 in |
Overall Height | 14 3/4 in |
Overall Diameter | 12 3/8 in |
Overall Dia./Width | 12 3/8 in |
Description
Pail, Bucket/Pail Material Plastic, Color Blue, Handle Material Metal, Head/Closure Type Open Head, Includes Lid No, Maximum Operating Temperature 150 Degrees F, Overall Diameter 12 3/8 in, Overall Height 14 3/4 in, Overall Width Not Applicable, Shape Round, Standards UN Rated, Volume Capacity 5 gal, FDA Approved FDA Certified, UN Standards 1H2/Y1.5/50, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable, Material Thickness 90 mil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Pivot Bracket 180 Deg W/L-Handle 15S (4451-BLACK)
- 80/20 Inside Corner Gusset 4 Hole 15 S (4334)
- TENNSCO Footplate, 1-1/2"D x 2-3/4"W x 2-3/8"H, Steel (DZFP)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Yellow, HDPE (ROP2150Y-M)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, White, HDPE (ROP2150-WM)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Black, HDPE (ROP2150BK-M)
- ZORO SELECT Pail, 5.0 gal., Open Head, Natural (ROP2150-NM)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Black (OH5-26/C24E-B)
- ZORO SELECT 5 gal Open Head Pail W/ Lid, Plastic Handle, White, HDPE (MNG8005-WL)
- BEHRENS 8 Quart Steel Pail, Galvanized Steel (1208)
- Zoro Select Storage Pails & Buckets