Shop All Electrical Wire & Cable
Zoro Select
5 ft. Insulated Bonding & Grounding Wire, Throat Depth: No Clamp
Mfr # 8PD85
Zoro # G4193673
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Length 5 ft
- Insulation Material - Wire and Cable Vinyl
- Insulated / Uninsulated Insulated
- Connector Type - Wire and Cable Terminal
- Connector Type (Wire and Cable) Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8PD85
- Zoro # G4193673
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 5 ft |
Diameter | 3/16" with Insulation |
Nominal Outside Dia. | 3/16 in |
Throat Depth | No Clamp, No Clamp |
Terminal Screw Size | 1/4 in |
Details
Item | Bonding and Grounding Wire |
Insulation Material - Wire and Cable | Vinyl |
Insulated / Uninsulated | Insulated |
Wire and Cable Item | Bonding and Grounding Wire |
Connector Type - Wire and Cable | Terminal |
Connector Type (Wire and Cable) | Terminal |
Insulation Color | Clear |
Wire Material | Carbon Steel |
Insulation Material (Wire and Cable) | Vinyl |
Conductor Material | Carbon Steel |
Clamp Opening Span | Terminal 1/4 in Hole, Terminal 1/4 in Hole |
Insulation Material | Vinyl |
Connector Type | (2) Terminals |
Insulated | Yes |
Description
Bonding and Grounding Wire, Insulation Material Vinyl, Insulation Color Clear, Connector Type (2) Terminals, Wire Length 5 ft, Insulated Yes, Nominal Outside Dia. 3/16 in, Clamp Opening Span Terminal 1/4 in Hole, Terminal 1/4 in Hole, Conductor Material Carbon Steel, Terminal Screw Size 1/4 in, Throat Depth No Clamp, No Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- SQUARE D Main Breaker Kit, 400A, 347V AC (N400M)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK (69966)
- SCHNEIDER ELECTRIC Undervoltage Release, 24V AC/DC, None Poles (M9A27108)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3667)
- ZORO SELECT 18 AWG 10 Conductor Portable Cord 600V 25 ft. BK (E3637)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 250 ft. YL (2TYH9)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG3)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3627)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYK4)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, White, 0.0403" Diameter, PTFE, 600 Volts (18PTFESTRWHI1000)
- Zoro Select Electrical Wire & Cable