Shop All Fixed Ladders
Zoro Select
5 ft Fixed Ladder, Steel, 5 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity
Mfr # MDT05
Zoro # G2142406
product price: $406.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$406.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 5
- Overall Height 5 ft
- Overall Width 28 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MDT05
- Zoro # G2142406
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 5 ft |
Overall Width | 28 3/8 in |
Top Step Height | 4 ft 6 in |
Step Width | 24 in |
Handrail Height | 42 in |
Rung Dia. | 1 in |
Details
Item | Fixed Ladder |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 5 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Finish | Enamel |
Exit | Forward |
Item - Fixed Ladders | Fixed Ladder |
Color | Gray |
Description
Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 5 ft, Overall Width 28 3/8 in, Material Steel, Load Capacity 300 lb, Number of Steps 5, Top Step Height 4 ft 6 in, Rung Dia. 1 in, Step Width 24 in, Finish Gray Enamel Paint, Standards OSHA and ANSI, Handrail Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Shorty Non-Telescoping Forklift Jib Boom Crane, 50-5/8"L, 4000 Lbs. Capacity (989044)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A1E10B8D3C1P6)
- TW EVANS CORDAGE Twine Sisal 2 Ply 300 Ft (15-209)
- REMCO Hopper Tub, 54-3/4Lx30-1/2Wx20-1/2H (69055)
- ZORO SELECT 10 ft Fixed Ladder, Steel, 6 Steps, Side Step Exit, Enamel Finish, 300 lb Load Capacity (MDS06)
- ZORO SELECT 11 ft Fixed Ladder, Steel, 7 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS07)
- ZORO SELECT 12 ft Fixed Ladder, Steel, 8 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS08)
- ZORO SELECT 7 ft Fixed Ladder, Steel, 4 Steps, Forward Exit, Gray Finish, 300 lb Load Capacity (MDT04)
- ZORO SELECT 10 ft Fixed Ladder, Steel, 7 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT07)
- EGA Vertical Ladder, 14 Rungs, 14 ft. Overall Height, 16"W Steps (MVMS14)
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7503242)
- Zoro Select Fixed Ladders