Shop All Tarps
Zoro Select
5 ft 6 in x 9 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas, Mildew Resistant
Mfr # 2ZJ65
Zoro # G2771072
original price:
$36.69
59% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Cotton Canvas
- Thickness 20 Mil
- Tarp Strength Standard Duty
- Cut Size 6 x 10 ft
- Tarp Finished Length 9 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZJ65
- Zoro # G2771072
- UPC # 190735458211
- Country of Origin India
- Category Tarps
Dimensions
Finished Size | 5 ft 6 in x 9 ft 6 in |
Cut Size | 6 x 10 ft |
Tarp Finished Length | 9 ft 6 in |
Tarp Finished Width | 5 ft 6 in |
Details
Color | Tan |
Tarp Material | Cotton Canvas |
Thickness | 20 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 10 oz/sq yd |
Grommet Material | Nickel Plated Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
High Visibility | No |
Insulated | No |
Breathable | No |
Tarp Seam Finish | Double Stitched |
Tarp Resistant Features | Mildew Resistant |
Tarp Item | Tarp |
Standards | CPAI-63 |
High-Visibility | No |
Shop By | Closeouts |
Description
Tarp, Tarp Material Cotton Canvas, Cut Size 6 x 10 ft, Finished Size 5 ft 6 in x 9 ft 6 in, Tarp Finished Length 9 ft 6 in, Tarp Finished Width 5 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Tan, Grommet Material Nickel Plated Brass, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Insulated No, Standards CPAI-63
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Cover, Chair, Hammock (55-991-041501-00)
- OREGON 20" AdvanceCut Guide Bar (203SFHD025)
- TECUMSEH Breather (28423)
- PROPAC MRC FEATHER FLAG KIT (K2006-MRC-BLUE)
- ZORO SELECT 19 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW8)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW9)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas, Mildew Resistant (2ZJ64)
- ZORO SELECT 20 x 20 ft Standard Duty 10 Mil Tarp, Green, Polyethylene (5WUD2)
- ZORO SELECT 5 ft 8 in x 7 ft 8 in Standard Duty 10 Mil Tarp, Black, Polyethylene (3ZRV6)
- ZORO SELECT 19 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P552)
- FOREMOST TARP 60 ft X 60 ft Tarp, Brown/Green (FO310096)
- Zoro Select Tarps