Shop All Tarps
Zoro Select
5 ft 6 in x 7 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl
Mfr # 5WTX1
Zoro # G2610666
original price:
$49.20
10% off
new price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Vinyl
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Cut Size 6 x 8 ft
- Tarp Finished Length 7 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5WTX1
- Zoro # G2610666
- UPC # 190735535349
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 5 ft 6 in x 7 ft 6 in |
Cut Size | 6 x 8 ft |
Tarp Finished Length | 7 ft 6 in |
Tarp Finished Width | 5 ft 6 in |
Details
Color | Black |
Tarp Material | Vinyl |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Waterproof |
Insulated | No |
Tarp Resistant Features | Mildew Resistant, Tear Resistant, UV Resistant |
Tarp Seam Finish | Rope Reinforced, Single Stitched |
Breathable | No |
High Visibility | No |
Tarp Item | Tarp |
High-Visibility | No |
Description
Tarp, Tarp Material Vinyl, Cut Size 6 x 8 ft, Finished Size 5 ft 6 in x 7 ft 6 in, Tarp Finished Length 7 ft 6 in, Tarp Finished Width 5 ft 6 in, Tarp Seam Finish Rope Reinforced, Single Stitched, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Black, Grommet Material Brass, Grommet Spacing 24 in, Fabric Weight 18 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP DRIP STAKE 1/4X3.5"" 20PK (R396CT)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTT9)
- SPECIAL SPEECO PRODUCTS Top Link Pin Cat 1 Xl (S07071500)
- RIO BRANDS Fold Chaise Lounge Stl (BY405-0154PK2)
- ZORO SELECT 24 ft 6 in x 11 ft 4 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTZ1)
- ZORO SELECT 5 ft 6 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX2)
- ZORO SELECT 11 ft 4 in x 23 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (5WTY6)
- ZORO SELECT 19 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR9)
- ZORO SELECT 9 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (5WTY3)
- ZORO SELECT 10 ft x 20 ft Standard Duty 10 Mil Tarp, Black, Polyethylene, Mildew Resistant, Tear Resistant (3ZRV8)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-8X10)
- Zoro Select Tarps