Shop All Pipe Fitting Insulation
Zoro Select
5" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall
Mfr # ELL320
Zoro # G3664507
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Fiberglass
- Fits Pipe Size - Pipe Insulation 5 in
- Approx. R Value 7.5
- Wall Thickness - Insulation 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ELL320
- Zoro # G3664507
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 5 in |
For Iron Pipe Size | 5" |
Fits Pipe Size | 5 in |
Details
Item | Pipe Fitting Insulation |
For Fitting Shape | 90 Degrees Elbow |
Material | Fiberglass |
Approx. R Value | 7.5 |
Wall Thickness - Insulation | 1 1/2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Insulation Body Material | Fiberglass |
Color | White |
Insulation Approx. R Value | 7.5 |
Insulation Color | White |
For Fitting Type | 90 Degrees Elbow |
Standards | ASTM C321, ASTM C547 |
Pipe Insulation Item | Pipe Fitting Insulation |
For Use On | Piping |
Insulation Nominal I.D. | 5 in |
Wall Thickness | 1 1/2 in |
Temp. Range | 0 Degrees to 450 Degrees F |
R Value | 7.5 |
Installation Style | Slit |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 5 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 7.5, Color White, For Pipe Size 5 in, Standards ASTM C321, ASTM C547, ASTM E84, Outside Diameter 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1-1/4" Malleable Iron Reducing Coupling (4316001452)
- JONES STEPHENS DW Connector, 60", Flex 3/8" ODxMIP, SS (S04234)
- DURA-BLOK Pipe Support Base, 200 Lb Load, 4.8 In L (DBM)
- T&S BRASS Stem Assy Hot, Ceramic, 1/4 Turn For - Part# Ts11311-25 (TS11311-25)
- ZORO SELECT 1-1/2" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE415)
- ZORO SELECT 2-1/2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL327)
- ZORO SELECT 2-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL337)
- ZORO SELECT 1-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL333)
- ZORO SELECT 1-1/2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL325)
- ZORO SELECT 3/4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL322)
- K-FLEX USA 2-5/8" x 1-3/64" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100258)
- Zoro Select Pipe Fitting Insulation