Shop All Binders
Zoro Select
5" D-Ring Binder, White
Mfr # UNV20997
Zoro # G1888559
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 950
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Basic Material - Binders Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20997
- Zoro # G1888559
- UPC # 087547209974
- Country of Origin Multiple
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 5 in |
Ring Size | 5 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Binder Size Capacity | 5" |
Spine Insert Size | 4.5 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 9.5 x 11.19 |
Front Cover Insert Size | 12.28 x 11.19 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 5 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 950, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Heat Sealer, Foot Operated, 120VAC (MP-12F1)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Green Ink, Black Barrel, PK12 PK (2126216)
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L (16P038)
- FILM-GARD Film Poly Clr4Mil10X100' (625922)
- ZORO SELECT 3" D-Ring Binder, White (UNV20748)
- ZORO SELECT 1-1/2" D-Ring Binder, Black (UNV20743)
- ZORO SELECT 2" D-Ring Binder, Black (UNV20745)
- ZORO SELECT 2" Round Ring Binder, Light Blue (UNV20733)
- ZORO SELECT 1/2" Round Ring Binder, Red (UNV30403)
- ZORO SELECT 2" D-Ring Binder, White (UNVWUNV20746PK)
- ANGLERS Zip All Ring Binder Pocket- 10-.50in.x8in.- Clear (AN465461)
- Zoro Select Binders