Shop All Binders
Zoro Select
5" D-Ring Binder, Heavy Duty, Black, 11 x 8.5
Mfr # AVE79986
Zoro # G5602852
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 1050
- Number of Rings 3
- Material Polypropylene
- Binder Features Thumb Notch & Locking Rings—Remove from shelves more easily and keep pages secure.
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE79986
- Zoro # G5602852
- UPC # 077711799868
- Country of Origin Mexico
- Category Binders
Dimensions
Ring Size | 5 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 5 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 5" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 5 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 1,050, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Silicone Rubber Pad for KF-600F, KF-605F (SR-KF-600F/605F)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Teal Cover, 8.8 x 6, 21 Sheets (EVRF-E-RCCCEFR)
- SCOTCH Carton Sealing Tape, Clear, 72mm x 100m (373)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 15", Kraft, 25/Bundle (11A691)
- ZORO SELECT 2" Slant Ring Heavy Duty Binder, Black (AVE05500)
- ZORO SELECT 2" Slant Ring Heavy Duty Binder, White (AVE05504)
- ZORO SELECT 2" D-Ring Binder, Heavy Duty, Red, 11 x 8.5, 2" Cap. (AVE79582)
- ZORO SELECT 1" Slant Ring Durable Binder, Red (AVE27201)
- ZORO SELECT 2" D-Ring Framed View Binder, Heavy Duty, White (AVE68036)
- AVERY Round Ring View Binder, 2", White (05731)
- OMNIMED 2.5 Inch Side Open 3 Ring Binder In Lilac, PK5 (205020-LL5)
- Zoro Select Binders