Shop All Binders
Zoro Select
5" D-Ring Binder, Black
Mfr # UNV20998
Zoro # G1888540
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 950
- Number of Rings 3
- Material Polypropylene
- Binder Features With Finger Hole—Finger hole in spine allows for easy removal from shelf.
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20998
- Zoro # G1888540
- UPC # 087547209981
- Country of Origin Multiple
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 5 in |
Ring Size - Binders | 5 in |
Front Cover Insert Size | 12.28 x 11.19 |
Binder Size Capacity | 5" |
Spine Insert Size | 4.5 x 11.19 |
Back Cover Insert Size | 9.5 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 5 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 950, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 20" x 18" x 8", Kraft, 25/Bundle (493U63)
- WESTCOTT Titanium Bonded Scissors, 8" Bent (13731)
- PAPERPRO Desktop Stapler, 20 Sheet, Black/Gray (ACI1100)
- SAVOX Savox SAVSGSW1212SG Servo Gear Set with Bearings for SB2265MG (SAVSGSW1212SG)
- ZORO SELECT 5" D-Ring Binder, White (UNV20997)
- ZORO SELECT 4" D-Ring Binder, Black (UNV20995)
- ZORO SELECT 1" D-Ring Binder, White (UNV20742)
- UNIVERSAL ONE Slash Cut Pocket 11"H, Red, PK10 (UNV61683)
- ZORO SELECT 3" Round Ring Binder, Light Blue (UNV20753)
- ZORO SELECT 3" D-Ring Binder, Black (UNV30751)
- AVERY Durable Clear View 3 Ring Binders, 1.5 I (17021)
- Zoro Select Binders