Shop All Socket Head Cap Screws
Zoro Select
#5-44 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK
Mfr # U07040.012.0025
Zoro # G2282537
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size #5-44
- Screw Head Type Cylindrical
- Drive Size 3/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07040.012.0025
- Zoro # G2282537
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #5-44 |
Screw Length | 1/4 in |
Drive Size | 3/32 in |
Vented Hole Size | Not Vented |
Head Height | 0.125 in |
Thread Length | 1/4 in |
Min. Thread Length | 1/4 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.205 in |
Minimum Thread Length | 1/4 in |
Length | 1/4 in |
Head Dia. | 0.205 in |
Dia./Thread Size | #5-44 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Steel, Finish Black Oxide, Thread Size #5-44, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.125 in, Head Diameter 0.205 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/32 x 1 Roll Pin / Spring Pin / Tension Pin 100 Pins by X1 Tools (X1E-CON-PIN-ROL-1130x100)
- MIDWEST FASTENER Machine Screw Nut, #12-24, Steel, Grade 2, Zinc Plated, 100 PK (03752)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07040.050.0600)
- ZORO SELECT Dowel Pin, SS, 3/32 D x 1 In L, PK25 (MS16555-624)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51030.012.0031)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel (ZHF60214C10)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 25 PK (M51060.100.0090)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51030.008.0025)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 260 mm Length, 5 PK (M07000.200.0260)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 5 PK (SC22140600-14-005P2)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 8-1/2 in Length (U07000.075.0850)
- Zoro Select Socket Head Cap Screws