Shop All Machine Screws
Zoro Select
#5-40 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51213.012.0037
Zoro # G2811229
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51213.012.0037
- Zoro # G2811229
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #5-40 |
Fastener Length | 3/8 in |
Head Height | 0.095 in |
Head Dia. | 0.217 to 0.236 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Height | 0.083 in |
Minimum Head Width | 0.215 in |
Maximum Head Width | 0.237 in |
Head Width | 0.237 in |
Screw Size | #5-40 |
Maximum Head Height | 0.095 in |
Overall Length | 3/8 in |
Fastener Length | 3/8 in |
Description
Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #5-40, Fastener Length 3/8 in, Head Width 0.237 in, Head Height 0.095 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.237 in, Minimum Head Width 0.215 in, Maximum Head Height 0.095 in, Minimum Head Height 0.083 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 50 PK (494062-PG)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 100 PK (N04104.031.0062)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 4 mm Shaft Dia, 100 PK (DSH-4ST PA)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (ZR1212-303H)
- ZORO SELECT 1/4"-20 x 3 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.025.0300)
- ZORO SELECT #10-24 x 5/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0062)
- ZORO SELECT #8-32 x 4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.016.0400)
- ZORO SELECT 1/4"-20 x 1-1/4 in Hex Hex Machine Screw, Black Oxide Steel, 1500 PK (1420MWB)
- ZORO SELECT #12-24 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 5000 PK (1208MPPB)
- ZORO SELECT 5/16"-18 x 1/2 in Slotted Round Machine Screw, Plain Brass, 25 PK (U48210.031.0050)
- ZORO SELECT #10-32 x 5/8 in Phillips Pan Machine Screw, Plain 410 Stainless Steel, 100 PK (U27110.019.0063)
- Zoro Select Machine Screws