Shop All Machine Screws
Zoro Select
#5-40 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51213.012.0100
Zoro # G2811195
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51213.012.0100
- Zoro # G2811195
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #5-40 |
Fastener Length | 1 in |
Head Dia. | 0.217 to 0.236 in |
Head Height | 0.095 in |
Head Width | 0.237 in |
Maximum Head Width | 0.237 in |
Minimum Head Width | 0.215 in |
Screw Size | #5-40 |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Height | 0.083 in |
Minimum Thread Length | 31/32 in |
Maximum Head Height | 0.095 in |
Overall Length | 1 in |
Fastener Length | 1 in |
Description
Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #5-40, Fastener Length 1 in, Head Width 0.237 in, Head Height 0.095 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 31/32 in, Type Standard Machine Screw, Maximum Head Width 0.237 in, Minimum Head Width 0.215 in, Maximum Head Height 0.095 in, Minimum Head Height 0.083 in, System of Measurement Inch, Thread Style Fully Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMRAIL Lock Nut, 3/4"-10, Steel, Grade 8, Cam Koat, 300 PK (788-74110-000)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07000.013.0125)
- ARMOR COAT Grade 8, 7/16"-14 Hex Head Cap Screw, Armor Coat Steel, 1-1/2 in L, 25 PK (UST235795)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-299)
- ZORO SELECT #6-32 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0037)
- ZORO SELECT #8-32 x 7/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0087)
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.025.0037)
- ZORO SELECT M5-0.80 x 20 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.050.0020)
- ZORO SELECT #8-32 x 1-1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0112)
- ZORO SELECT #12-24 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0150)
- ZORO SELECT M2-0.40 x 4 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 100 PK (MSCXX02004-100P1)
- Zoro Select Machine Screws