Shop All Machine Screws
Zoro Select
#5-40 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51110.012.0100
Zoro # G2811247
product price: $3.89
/pk 100, $0.04/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51110.012.0100
- Zoro # G2811247
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #5-40 |
Fastener Length | 1 in |
Head Dia. | 0.215 to 0.237 in |
Head Height | 0.075 in |
Head Width | 0.237 in |
Maximum Head Width | 0.237 in |
Screw Size | #5-40 |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.215 in |
Overall Length | 1 in |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Fit | 2A |
Thread Type | Coarse |
Material Type | Stainless Steel |
Finish Type | Plain |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #5-40, Fastener Length 1 in, Head Width 0.237 in, Head Height 0.075 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.237 in, Minimum Head Width 0.215 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 19/32 in L, Aluminum Body, 100 PK (AD86BS203)
- BOSTITCH Collated Brad Nail, 2 in L, 18 ga, Coated, Brad Head, Straight (BT1350B-1M)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 30 mm L, 6 PK (932926)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 7 in, Steel, Grade B7, Black Oxide Finish, 40 PK (U22080.075.0700)
- ZORO SELECT 1/4"-20 x 3 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.025.0300)
- ZORO SELECT #12-24 x 1-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.021.0125)
- ZORO SELECT #4-40 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.011.0075)
- ZORO SELECT #8-32 x 2-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0225)
- ZORO SELECT 5/16"-18 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.031.0100)
- ZORO SELECT #6-32 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0250)
- ZORO SELECT #6-32 x 3/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0037)
- Zoro Select Machine Screws