Shop All Machine Screws
Zoro Select
#5-40 x 1-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51213.012.0150
Zoro # G2811186
original price:
$1.99
5% off
new price: $1.89
/pk 100, $0.02/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51213.012.0150
- Zoro # G2811186
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #5-40 |
Fastener Length | 1-1/2 in |
Head Dia. | 0.217 to 0.236 in |
Head Height | 0.095 in |
Maximum Head Width | 0.237 in |
Minimum Thread Length | 1 7/16 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.237 in |
Minimum Head Height | 0.083 in |
Maximum Head Height | 0.095 in |
Minimum Head Width | 0.215 in |
Screw Size | #5-40 |
Overall Length | 1 1/2 in |
Fastener Length | 1 1/2 in |
Description
Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #5-40, Fastener Length 1 1/2 in, Head Width 0.237 in, Head Height 0.095 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 1 7/16 in, Type Standard Machine Screw, Maximum Head Width 0.237 in, Minimum Head Width 0.215 in, Maximum Head Height 0.095 in, Minimum Head Height 0.083 in, System of Measurement Inch, Thread Style Fully Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 5 PK (M04100.300.0200)
- PRIME-LINE Flat Washer, Fits Bolt Size #14 , Brass Brass Finish, 50 PK (9079761)
- BUILDRIGHT Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Square Drive, 220 PK (09213)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #10 X 5/8in Zinc Plated Steel 100PK (9025421)
- ZORO SELECT #10-32 x 4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK (2BA39)
- ZORO SELECT #4-40 x 1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.011.0025)
- ZORO SELECT #5-40 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0050)
- ZORO SELECT #8-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0075)
- ZORO SELECT M5-0.80 x 10 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.050.0010)
- ZORO SELECT M3-0.50 x 12 mm Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (M312MPP188B)
- ZORO SELECT M6-1.00 x 60 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51300.060.0060)
- Zoro Select Machine Screws