Shop All Socket Head Cap Screws
Zoro Select
#5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK
Mfr # U51060.012.0031
Zoro # G5600165
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/64 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51060.012.0031
- Zoro # G5600165
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #5-40 |
Screw Length | 5/16 in |
Drive Size | 5/64 in |
Head Height | 0.09 in |
Vented Hole Size | Not Vented |
Thread Length | 5/16 in |
Min. Thread Length | 5/16 in |
Minimum Thread Length | 5/16 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.218 in |
Length | 5/16 in |
Dia./Thread Size | #5-40 |
Head Dia. | 0.2188 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #5-40, Minimum Thread Length 5/16 in, Fastener Length 5/16 in, Head Height 0.09 in, Head Diameter 0.218 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51050.060.0050)
- PRECISION BRAND Arbor Shim, 0.0250x2 ID, White, Pk10 (44866)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 10 PK (U51060.050.0087)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (75228)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 5 PK (U07000.062.0375)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Steel, 70 mm Length, 25 PK (M07080.120.0070)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.025.0100)
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07415.016.0062)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK (M07150.120.0040)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (SC22040160-14-100P1)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (71392)
- Zoro Select Socket Head Cap Screws