Shop All Socket Head Cap Screws
Zoro Select
#5-40 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK
Mfr # U07000.012.0031
Zoro # G2623327
original price:
$6.52
31% off
new price: $4.49
/pk 100, $0.04/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #5-40
- Screw Length 5/16 in
- Screw Head Type Cylindrical
- Drive Size 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07000.012.0031
- Zoro # G2623327
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #5-40 |
Screw Length | 5/16 in |
Drive Size | 3/32 in |
Head Height | 0.125 in |
Vented Hole Size | Not Vented |
Thread Length | 5/16 in |
Min. Thread Length | 5/16 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 5/16 in |
Head Diameter | 0.205 in |
Head Dia. | 0.205 in |
Length | 5/16 in |
Dia./Thread Size | #5-40 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Steel, Finish Black Oxide, Thread Size #5-40, Minimum Thread Length 5/16 in, Fastener Length 5/16 in, Head Height 0.125 in, Head Diameter 0.205 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Jam Nut, 1-7/8"-16, Steel, Plain, 3/8 in Ht (Z0342)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 7/8 in Bore Dia. (U36050.387.0001)
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga, 340 PK (4NEP4)
- ZORO SELECT Dowel Pin, 1/2 In Dia, Overall Length: 2" (Z1226)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 25 PK (U07410.043.0075)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M51050.050.0045)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK (M07090.040.0006)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07000.031.0275)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 100 PK (M07000.080.0075)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51050.025.0087)
- PRIME-LINE Socket Cap Screw Flat Head Alen Dr 1/4in-20 X 1-1/2in 18-8 Stainless Steel 10PK (9173999)
- Zoro Select Socket Head Cap Screws