Shop All Sheds & Outdoor Storage
Zoro Select
492 cu ft Steel Outdoor Storage Shed, Green
Mfr # 13X114
Zoro # G3501648
product price: $545.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$545.99
Free 30-Day Returns
Key Features
- Type Shed
- Assembled/Unassembled Unassembled
- Material Steel
- Includes Lockable Doors With Latches
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13X114
- Zoro # G3501648
- UPC # 190735391082
- Country of Origin China
- Category Sheds & Outdoor Storage
Dimensions
Inside Height | 82 45/64 in |
Inside Depth | 100 17/22 in |
Inside Width | 134 19/64 in |
Nominal Size | 492 cu. ft. |
Overall Depth | 8 ft 6 13/32 in |
Overall Width | 11 ft 3 51/64 in |
Door Opening Height | 69 in |
Overall Height | 6 ft 11 15/32 in |
Door Opening Width | 66 in |
Nominal Exterior Height | 7 ft |
Door Opening HxW | 69 in x 66 in |
Interior Width | 11 1/4 ft |
Inside Length | 11 1/4 ft |
Interior Depth | 8 3/8 ft |
Nominal Exterior Depth | 8.5 ft |
Interior Height | 6 7/8 ft |
Nominal Exterior Width | 11.3 ft |
Overall Exterior WxDxH | 11.3 ft x 8.5 ft x 7 ft |
Inside WxDxH | 11 1/4 ft x 8 3/8 ft x 6 7/8 ft |
Description
Outdoor Storage Shed, Green, Door Opening Height 69 in, Door Opening Width 66 in, Nominal Exterior Depth 8.5 ft, Nominal Exterior Width 11.3 ft, Nominal Exterior Height 7 ft, Wall Material Steel, Roof Material Steel, Storage Capacity 492 cu ft, Includes Lock No, Assembled Unassembled, Interior Depth 8 3/8 ft, Fire Rating Not Rated, Lockable Yes, Interior Height 6 7/8 ft, Interior Width 11 1/4 ft, Includes Floor No, Hinged, Number of Doors 2, Roof Design Slope, Handle Type Pull
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIK SHADE Canopy Chair Quikshd Tpe (167582PK4)
- JED POOL TOOLS Pool Thermometer (20-204)
- MIDWEST Dog Cage Floor Grid Black 35" x 29" x 1" (FG24AB)
- ST JOSEPH St. Joseph Statue 4" (018)
- ZORO SELECT 175 cu ft Steel Outdoor Storage Shed, Green (13X102)
- ZORO SELECT 653 cu ft Steel Outdoor Storage Shed, Green (13X117)
- ZORO SELECT 175 cu ft Steel Outdoor Storage Shed, Brown (13X101)
- ZORO SELECT Steel Double Depth Storage Building, Silver (STOR-912-G-W-1RH)
- ZORO SELECT 653 cu ft Steel Outdoor Storage Shed, Beige (13X115)
- ZORO SELECT 492 cu ft Steel Outdoor Storage Shed, Brown (13X113)
- SUNCAST 73 gal Resin Deck Box With Seat, Light Taupe (DB7500)
- Zoro Select Sheds & Outdoor Storage