Shop All Workbench Tops
Zoro Select
48x30 in. Engineered Wood Workbench Top
Mfr # 4KYZ4
Zoro # G1767132
original price:
$94.67
44% off
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$52.49
Free 30-Day Returns
Key Features
- Work Surface Material Engineered Wood
- Top Width 48 in
- Top Depth 30 in
- Top Thickness 1 1/2 in
- Edge Type Straight Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4KYZ4
- Zoro # G1767132
- UPC # 190735513811
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 48 in |
Top Depth | 30 in |
Overall Width | 48 in |
Overall WxD | 48 in x 30 in |
Overall Depth | 30 in |
For Work Station Width | 48 in |
For Leg Depth | 30 in |
Description
Workbench Top, Edge Shape Square, Color Wood, Includes Mounting Hardware Yes, Includes Stringer Yes, Non-Metal Top Thickness 1 1/2 in, Overall Depth 30 in, Overall Width 48 in, Top Material Finish Sealed, Resistance Properties Vibration Resistant, Top Load Capacity 100 lb, Top Material Engineered Wood, Top Metal Material Gauge Not Applicable, Compatible with Series Not Applicable, ESD Safe No, For Environment Industry Use, For Leg Depth 30 in, For Leg Type Adjustable Height, Flared, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Freestanding Vertical Sheet Storage Rack, 36 in D, 60 in W, 2 Shelves (ASR-3660)
- LITTLE GIANT Mobile Table, Butcher Block, 24" x 36", 3000 lbs. Cap, Floor Lock (IPJ24362R6PYFL)
- ECONOCO Pipeline, Sign Holder 7" x 11", 24PK (PSPJ711P24)
- LOWELL Steel Panel wflange 7U (SP-7)
- ZORO SELECT Workbench Top, Butcher Block, 96x36 in. (4TW48)
- ZORO SELECT Shelf Riser, 72 W x 10 D x 12 in. H, Gray (5W673)
- ZORO SELECT Workbench Top, Wood, 72x36 in., Straight (800XH3)
- ZORO SELECT Workbench Top, Laminate, 72x30, Straight (4TW75)
- ZORO SELECT 72x36 in. Engineered Wood Workbench Top (4TW90)
- ZORO SELECT Workbench Top, Butcher Block, 96x36, Radius (800XF1)
- ZORO SELECT Side/Back Rail Kit, 96W x 30D x 3H, Gray (4TW38)
- Zoro Select Workbench Tops