Shop All Plastic Bags
Zoro Select
48" x 38" Equipment Cover, 1 mil, Clear, PK 150
Mfr # 5CPG9
Zoro # G3474432
product price: $111.99
/pk 150, $0.75/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 38"
- Length 48"
- Color Clear
- Bag Closure Type None
- Thickness 1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPG9
- Zoro # G3474432
- UPC # 654866035302
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 38" |
Length | 48" |
Depth | 26" |
Size | 48" x 38" |
Details
Item | Equipment Cover |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Equipment Cover |
Package Configuration | Cored Roll |
Bag Bottom Type | Gusseted |
Description
Equipment Cover, Thickness 1 mil, Width 38 in, Depth 26 in, Length 48 in, Gusseted, Low Density Polyethylene (LDPE), Package Configuration Cored Roll, Bag Closure Type None, FDA Compliant Yes, Clear, Package Quantity 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERPRO Desktop Stapler, 20 Sheet, Black/Gray (ACI1100)
- ZORO SELECT Flat Corrugated Boxes, 17 1/2" x 12" x 3", Kraft, 25/Bundle (55VH34)
- AVERY Dividers, Index, Sidetab, D 25PK (AVE01404)
- ALLIANCE RUBBER Rubber Bands, Size#14 (24145)
- ZORO SELECT 26" x 22" Equipment Cover, 1 mil, Clear, PK 250 (5CPG1)
- ZORO SELECT 60" x 28" Equipment Cover, 1 mil, Clear, PK 150 (5CPG6)
- ZORO SELECT 21" x 18" Equipment Cover, 1 mil, Clear, PK 250 (5CPF7)
- ZORO SELECT 20" x 8" Open Poly Bags, 1.25 mil, Clear (5DTD2)
- ZORO SELECT 110" x 28" Furniture Bags, 1 mil, Clear, PK 150 (4NPY2)
- ZORO SELECT 12" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP7)
- PARTNERS BRAND 16" x 20" Flat Poly Bags, 6 mil, Clear, PK 250 (PB8550)
- Zoro Select Plastic Bags