Shop All Mops
Zoro Select
48 in L Utility Hose, Black
Mfr # 210107
Zoro # G4237466
original price:
$17.85
9% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Black
- Handle Material No Handle
- Width 5 in
- Material Brass/Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 210107
- Zoro # G4237466
- UPC # 022169201890
- Country of Origin United States
- Category Mops
Dimensions
Width | 5 in |
Overall Length | 48 in |
Overall Width | 5 in |
Details
Mop Head Color | Black |
Handle Material | No Handle |
Item | Utility Hose |
Material | Brass/Rubber |
Color | Black |
Product Type | Utility Hose |
Description
Utility Hose, Product Type Utility Hose, Color Black, Overall Length 48 in, Overall Width 5 in, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Series Not Applicable, Includes Not Applicable, Material Brass/Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Trash Bags, 36 in x 58 in, Black, 100 PK (LBF3658X5B)
- NILFISK Vacuum Accessory (7-21010)
- RUBBERMAID COMMERCIAL Dust Mop, Hygen, Microfiber, Fringed, 36" Green, PK 6 (RCPQ438CT)
- CAT C20E Electric Walk-Behind Corded Auto Floor Scrubber, 20 Cleaning Path (T45/50E-CAT)
- LIBMAN 9.5 in. W X 10 in. L Hardwood Floor Sponge Mop Refill (2027)
- BOARDWALK Finish Mop, White, Lambswool, BWK4516 (BWK4516)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, Blue, Cotton (1TZD6)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGV11800WH00 (FGV11800WH00)
- RUBBERMAID COMMERCIAL Cut-End Dust Mop, Green, Microfiber, FGQ44900GR00 (FGQ44900GR00)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Green, Cotton/Synthetic, 1TYT8 (1TYT8)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Black, Microfiber (FGQ85500BK00)
- Zoro Select Floor Mops, Buckets & Wringers