Shop All Picnic Tables
Zoro Select
46 in Dia Round Picnic Table, 4 Benches, Expanded Metal, Thermoplastic, Green
Mfr # 4HUP7
Zoro # G7425573
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$569.99
Free 30-Day Returns
Key Features
- Shape Round
- Tabletop Material Expanded Metal
- Diameter 46 in
- Entry Walk Through
- Frame Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4HUP7
- Zoro # G7425573
- UPC # 190735510353
- Country of Origin China
- Category Picnic Tables
Dimensions
Diameter | 46 in |
Bench Height | 16 1/2 in |
Overall Height | 29 1/4 in |
Tabletop Diameter | 46 in |
Bench Depth | 11 1/2 in |
Umbrella Hole Diameter | 1 9/16 in |
Overall Diameter | 81 in |
Frame Diameter | 2 3/8 in |
Bench Length | 38 in |
Description
Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Green, Bench Configuration (4) Table Sides with (1) Benches Each; Benches Located At 90 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 1/2 in, Bench Length 38 in, Bench Structural Material Steel, Bench Weight Capacity 200 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (4) Seats, (8) Legs, Cross Brace, Table Top
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Patio Cleaner, 10" (PW40829)
- ZIPPYPAWS Z-Stitch Floaterz Turtle Dog Toy - Green - Medium (818786014070)
- APC O-292 313225 Pacfab O-Ring, 11 in. (AP36138)
- WATER RIGHT 50 Ft Coil Hose - Black (PCH-050-BK)
- ZORO SELECT 46 in Dia Round Picnic Table, 4 Benches, Expanded Metal, Thermoplastic, Blue (4HUP6)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV2)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV6)
- ZORO SELECT Picnic Table, 81" Dia., Green (4HUV4)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUV5)
- ZORO SELECT Picnic Table, 80" W x75" D, Blue (4HUR3)
- ULTRASITE Table (PB 6HEXGRA)
- Zoro Select Picnic Tables