Shop All Aluminum Pipe Fittings
Zoro Select
45 Street Elbow, Aluminum, 1 in, Class 150
Mfr # ZUSA-PF-9516
Zoro # G7689358
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape 45 Degrees Street Elbow
- Application Air, Non-Potable Water, Oil
- Connection Type Threaded
- Standards MIL-DTL-52618-E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9516
- Zoro # G7689358
- UPC # 193005063146
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
45 Degrees Street Elbow, Aluminum, Class Class 150, 1 in, Female, NPT, 12, 1 in, Male, NPT, 12, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Three Bolt, 3 In, 304SS (330-109)
- KOHLER Service Kit, Aerator (1364372-CP)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Tub & Shower Trim Chrome (T14459)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-1107)
- ZORO SELECT Straight Union, Aluminum, 1/2 in, FNPT (ZUSA-PF-9435)
- ZORO SELECT Hex Bushing, Aluminum, 1 1/2 x 1 in (ZUSA-PF-9409)
- ZORO SELECT Reducing Coupling, Aluminum, 2 1/2 x 2 in (ZUSA-PF-9473)
- ZORO SELECT Reducing Coupling, Aluminum, 3/8 x 1/4 in (ZUSA-PF-9455)
- ZORO SELECT 90 Street Elbow, Aluminum, 1/4", Class 150 (ZUSA-PF-9487)
- ZORO SELECT Reducing Coupling, Aluminum, 1/2 x 3/8 in (ZUSA-PF-9457)
- ZORO SELECT 90 Street Elbow, Aluminum, 1 1/2 in (ZUSA-PF-9493)
- Zoro Select Fittings