Shop All Aluminum Pipe Fittings
Zoro Select
45 Elbow, Aluminum, 1 in, FNPT, Class 150
Mfr # ZUSA-PF-9509
Zoro # G7687669
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape 45 Degrees Elbow
- Color Silver
- Application Air, Non-Potable Water, Oil
- Standards MIL-DTL-52618-E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9509
- Zoro # G7687669
- UPC # 193005063078
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Description
45 Degrees Elbow, Aluminum, Class Class 150, 1 in, Female, NPT, 12, 1 in, Female, NPT, 12, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 316 SS Hex Bushing (600B113N112114)
- BSC PREFERRED Thick-Wall Clear Threaded PVC Pipe Nipple for Water Threaded on Both Ends 3 Long 1 NPT (4677T23)
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (BA-475BMS 1)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1-1/2 in Pipe Size (805-015)
- ZORO SELECT Straight Coupling, Aluminum, 2 in, NPT (ZUSA-PF-9387)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 3 in (BULK-PF-474)
- ZORO SELECT Half Coupling, Aluminum, 3/8 in Pipe Size (ZUSA-PF-9443)
- ZORO SELECT Straight Coupling, Aluminum, 1 1/2 (ZUSA-PF-9386)
- ZORO SELECT Straight Coupling, Aluminum, 3 in, NPT (ZUSA-PF-9389)
- ZORO SELECT Blind Flange, Flat Face, 3 in, Class 125 (BULK-PF-483)
- ZORO SELECT Square Socket Plug, Aluminum, 1 1/2", MNPT (ZUSA-PF-9573)
- Zoro Select Fittings