Shop All Brass Pipe Fittings
Zoro Select
45 Elbow Adapter, Brass, 1/2 in, NPTF
Mfr # ZUSA-PF-9049
Zoro # G400424595
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Pipe Fitting Material Brass
- Overall Length 1 1/8 in
- Pipe Fitting Connection Type Female NPTF x Male NPTF
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9049
- Zoro # G400424595
- UPC # 193005128685
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 1/8 in |
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
45 Degrees Elbow Adapter, Brass, Nickel-Plated, Class Class 1000, 1/2 in, Female, NPTF, 14, 1/2 in, Male, NPTF, 14, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 x 8 T551 NO LEAD FROSTFREE (108-113NL)
- JONES STEPHENS Jumbo Flapper, Red, TOTO Style (C04001)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79470)
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2304)
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/2" x 3/8" Pipe Size 10 PK (6AZF4)
- ZORO SELECT Brass Hex Elbow, FNPT, 1/8" Pipe Size (4CCF9)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (706110-1206)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size (22UL36)
- ZORO SELECT Low Lead Brass Male Elbow, 1/2" x 3/8" Pipe Size (706235-0806)
- ZORO SELECT Low Lead Brass Street Elbow, 1/8" Pipe Size (706118-02)
- ZORO SELECT Wye, Brass, 2 in, Female NPT, Class 125 (ZUSA-PF-10522)
- Zoro Select Brass Pipe Fittings