Shop All Trash Bags
Zoro Select
44 gal Trash Bags, 36 in x 60 in, 13 micron, Yellow, 200 PK
Mfr # MRS7900MY
Zoro # G7289267
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 44 gal
- Bag Closure Type None
- Thickness 13 micron
- Size 36 in x 60 in
- Scent Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MRS7900MY
- Zoro # G7289267
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 36 in x 60 in |
Width | 36 in |
Height | 60 in |
Details
Capacity | 44 gal |
Bag Closure Type | None |
Thickness | 13 micron |
Scent | Unscented |
Color | Yellow |
Item | Trash Bags |
Package Configuration | Coreless Roll |
Max. Load | 50 lbs |
Seal | Star |
Bags Per Roll | 25 |
% Recycled Content | 0% |
Application | Hospital, Medium-Weight, Office |
Legend | No Legend |
Bag Product Grouping | Trash Bag |
Bottom Seal Type | Star |
Rolls per Package | 8 |
Description
Trash Bag, Capacity 55 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 13 micron, Color Yellow, Bag Closure Type None, Width 36 in, Height 60 in, Max. Load 50 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 8, Item Trash Bags, Application Hospital, Medium-Weight, Office, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNNY JOLTER Plunger Johnny Jolter (JJR-304)
- PIG Adhesive Backed Urinal Mat, PP, PK50 (GRP7502-BK)
- THEOCHEM SAFE T BOWL - 4/1 GL CASE, Non-Acid Toilet Bowl cleaner, 4PK (100975-99990-7G)
- BRUSH RESEARCH MANUFACTURING PV460 Pin Vise, Double Ended With Hexagonal Locking Collet, For Stem Diameters Up to 0.125" (PV467)
- ZORO SELECT 5 gal Portable Litter Bags, 18 in x 30 in, Green (160202)
- ZORO SELECT 1 gal Trash Bags Dispenser, 9 in x 12 3/4 in, White (BGRS004001)
- PITT PLASTICS 30"x36" .65mm 20-30 gal. Medium Performance Roll Can Liner, PK250 (P3720XC)
- GLAD 13 gal Strong Tall Kitchen Trash Bags - Box of 100 - Case of 400 (CLO78526CT)
- BERRY PLASTICS LSR3858X2C PE 60 gal 38 x 58 in. 0.95 Mil Can Liner On A Roll, Clear (LSR3858X2C (PE))
- PARTNERS BRAND 55 gal - 60 gal Trash Bags, 1.4 Mil, Blue, 100 PK (CL8009)
- ACCUFIT 32 gal Trash Bags, 33 in x 44 in, Premium, 0.9 mil, Black, 100 PK (H6644TK R01)
- Zoro Select Trash Bags