Shop All Tarps
Zoro Select
44 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Hay Cover Tarp, Silver/Black, Polyethylene
Mfr # 5WUF6
Zoro # G3444847
product price: $399.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 44 ft 6 in x 47 ft 8 in
- Color Silver/Black
- Tarp Material Polyethylene
- Thickness 12 Mil
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5WUF6
- Zoro # G3444847
- UPC # 190735536094
- Country of Origin Multiple
- Category Tarps
Dimensions
Finished Size | 44 ft 6 in x 47 ft 8 in |
Cut Size | 45 x 48 ft |
Tarp Finished Length | 47 ft 8 in |
Tarp Finished Width | 44 ft 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Silver/Black |
Tarp Material | Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Hay Cover Tarp |
Fabric Weight | 7.3 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Waterproof |
Breathable | No |
Standards | ISO |
Tarp Item | Hay Cover Tarp |
Tarp Resistant Features | Mildew Resistant, Tear Resistant, UV Resistant |
Tarp Seam Finish | Heat Sealed |
Insulated | No |
High Visibility | No |
High-Visibility | No |
Description
Hay Cover Tarp, Tarp Material Polyethylene, Cut Size 45 x 48 ft, Finished Size 44 ft 6 in x 47 ft 8 in, Tarp Finished Length 47 ft 8 in, Tarp Finished Width 44 ft 6 in, Tarp Seam Finish Heat Sealed, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Silver/Black, Grommet Material Brass, Grommet Spacing 24 in, Fabric Weight 7.3 oz/sq yd, Thickness 12 mil, Breathable No, High-Visibility No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasoline Engine, Electric Start, 37 HP (PA-CH1000-3000)
- VALTERRA Valterra A01-2001BKVP Gravity/City Water Inlet - Black (Carded) (A01-2001BKVP)
- SUNGRO HORTICULTURE 1.5Cuft Ap Plant Mix (1410102.CFL001.5P)
- TOMAHAWK POWER Ultra Low Volume Micron ULV Attachment for TMD14 Backpack Fogger (TMD14-ULV-KIT)
- ZORO SELECT 6 x 8 ft Standard Duty 10 Mil Tarp, Tan, Polyethylene (5WUD3)
- ZORO SELECT 19 ft x 19 ft 6 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (5WTN9)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 15 Mil Tarp, Black, Vinyl (2ZJ59)
- ZORO SELECT 9 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas, Mildew Resistant (1A586)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P551)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC27)
- MAURITZON 4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-0408)
- Zoro Select Tarps