Shop All Plastic Bags
Zoro Select
42" x 28" Open Poly Bags, 2 mil, Clear
Mfr # 5DHC4
Zoro # G2989646
product price: $92.45
/pk 250, $0.37/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 42"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHC4
- Zoro # G2989646
- UPC # 654866024528
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 28" |
Length | 42" |
Depth | 0 |
Size | 42" x 28" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 28 in, Length 42 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, 9" Straight Shears (10573)
- PAASCHE Paasche HS-5L 1.06 mm Single Action for HS Airbrush (HS#5L)
- LUXOR Wall-mounted Whiteboard, 36" x 24" (WB3624W)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97032)
- ZORO SELECT 3" x 2" Open Poly Bags, 3 mil, Clear (5DHD4)
- ZORO SELECT 24" x 18" Open Poly Bags, 2 mil, Clear (5DGZ6)
- ZORO SELECT 18" x 12" Open Poly Bags on a Roll, 1.90 mil, Blue/Red/White (5CPV1)
- ZORO SELECT 16" x 4" Open Poly Bags, 2 mil, Clear, PK 1000 (5DGT0)
- ZORO SELECT 20" x 14" Open Poly Bags, 1 mil, Clear (9AEJ4)
- ZORO SELECT 24" x 22" Open Poly Bags, 2 mil, Clear (5DHA3)
- ZORO SELECT 8" x 8" Open Poly Bags, 2 mil, Clear (5DGV8)
- Zoro Select Shipping & Packing Bags