Shop All Square Nuts
Zoro Select
4.2 mm Nylon Side Marker Light Nuts, 50 pk.
Mfr # 1577PK
Zoro # G5102641
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 4.2 mm
- Nut Style Side Marker Light Nut
- Material Nylon
- Basic Material Nylon
- Fastener Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1577PK
- Zoro # G5102641
- UPC # 841213002937
- Country of Origin China
- Category Square Nuts
Dimensions
Dia./Thread Size | 4.2 mm |
Stud Size | 4.2mm |
Width | 9mm |
Height | 8 mm |
Details
Item | Nut,PK50 |
Nut Style | Side Marker Light Nut |
Material | Nylon |
Basic Material | Nylon |
Fastener Finish | Natural |
System of Measurement | Metric |
Cap Color | Natural |
Description
Nut,PK50, Material Nylon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT Collated Finishing Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (718201)
- MKT FASTENING Liquid Roc Adhesive Anchor Capsule, 11 3/4 in L, 7/8 in Dia., 6 PK (3214000)
- LINDSTROM HHCS, M16-2.0 X 85mm-F, PK25 (HC3016085-025P)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 1/2"-20, 10 Inserts (34088)
- ZORO SELECT 7/16"-14 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.043.0001)
- ZORO SELECT 3/8"-16 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20370-100BX)
- ZORO SELECT #10-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (NUT90110F)
- ZORO SELECT 1"-8 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 5 pk. (U11140.100.0001)
- ZORO SELECT 3/8"-16 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.037.0001)
- ZORO SELECT 5/8"-11 Low Carbon Steel Plain Finish Square Nut - Heavy, 10 pk. (U11121.062.0001)
- ZORO SELECT 7/8"-9 Low Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11121.087.0001)
- Zoro Select Square Nuts