Shop All Jobber Length Drill Bits
Zoro Select
#42 Carbide TiN 118 Deg. Jobber Length Drill Bit
Mfr # 450-300935A
Zoro # G9558263
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 450-300935A
- Zoro # G9558263
- UPC # 888226151511
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #42 |
Shank Dia. | 5/64 in |
Overall Length | 2 in |
Flute Length | 1 in |
Maximum Drilling Depth | 1 in |
Depth:Dia. Ratio | 11xD |
Depth x Dia. Ratio | 11xD |
Drilling Depth | 1" |
Drill Length Class | Jobber Length |
Shank Length | 1.0000 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size #42, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.0935, Wire, Drill Bit Point Type Split Point, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 5 in Maximum Opening, Black (CM50)
- MILWAUKEE TOOL 250 MCM Aluminum U Style Die (49-16-U250)
- HANSEN Socket Tray, 1/2 In Dr, Metric, Std/Deep (1202)
- EMPIRE LEVEL 18-in Stainless Steel Rule (27318)
- ZORO SELECT 13/64" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-102031A)
- ZORO SELECT 1/4" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102500)
- ZORO SELECT 5/32" Carbide-Tipped Black/Gold 118 Deg. Jobber Length Drill Bit (12001562)
- ZORO SELECT 19/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-102969B)
- ZORO SELECT B Carbide Bright 118 Deg. Jobber Length Drill Bit (450-202380)
- ZORO SELECT #22 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301570)
- WESTWARD 1/8" Cobalt 143 Deg. Jobber Length Drill Bit (38AV92)
- Zoro Select Jobber Length Drill Bits