Shop All Steel Stock
Zoro Select
4142 Flat Stock, 2In Wx18In L
Mfr # NT1228
Zoro # G6665303
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Hardness Scale 261 to 321 BHN
- Grade 4142
- Finish RMS 45 Max
- Standards AISI 4142, ASTM A322, UNS G41420
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NT1228
- Zoro # G6665303
- Country of Origin United States
- Category Steel Stock
Dimensions
Length | 18 in |
Width | 2 in |
Length Tolerance | +0.125 in/+0.25 in |
Width Tolerance | +0.005 in/-0.000 in |
Overall Length | 18 in |
Nominal Size (WxL) | 2 in x 18 in |
Overall Width | 2 in |
Description
4142 Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.5 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Pre-Hardened, Mechanical Finish Precision Ground, Yield Strength 60,500 psi, Tensile Strength 95,000 psi, Brinell Hardness 261, Rockwell Hardness C32, Standards AISI 4142, ASTM A322, UNS G41420, Includes Material Certificate Yes, Length Tolerance +0.125 in/+0.25 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-873)
- ZORO SELECT Rubber Roll, Silicone, 36" W, 5 ft. L (BULK-RS-S60WFDA-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.188-72)
- RUBBER-CAL Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 3/8" T x 24" W x 48" L - Black (33-008-375)
- ZORO SELECT 4142 Flat Stock, 1-1/2In Wx36In L (NT141126)
- ZORO SELECT 4142 Flat Stock, 4In Wx36In L (NT1446)
- ZORO SELECT 4142 Flat Stock, 1-1/4In Wx36In L (NT3161146)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2In Wx18In L (O1141128)
- ZORO SELECT Oil Hard Flat Stock, O1, 1 In Wx36 In L (O11816)
- ZORO SELECT Air Hard Flat Stock, A2, 1In Wx18In L (A276418)
- STANLEY Stanley Hardware 4021BC Series 341123 Slotted Angle, 36 in L, Galvanized Steel (N341-123)
- Zoro Select Steel Stock