Shop All Steel Stock
Zoro Select
4142 Flat Stock, 2-1/2In Wx18In L
Mfr # NT122128
Zoro # G6959197
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Hardness Scale 261 to 321 BHN
- Finish RMS 45 Max
- Grade 4142
- Length Tolerance +0.125 in/+0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # NT122128
- Zoro # G6959197
- Country of Origin United States
- Category Steel Stock
Dimensions
Length | 18 in |
Width | 2 1/2 in |
Length Tolerance | +0.125 in/+0.25 in |
Width Tolerance | +0.005 in/-0.000 in |
Overall Length | 18 in |
Nominal Size (WxL) | 2 1/2 in x 18 in |
Overall Width | 2 1/2 in |
Description
4142 Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.5 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 2 1/2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Pre-Hardened, Mechanical Finish Precision Ground, Yield Strength 60,500 psi, Tensile Strength 95,000 psi, Brinell Hardness 261, Rockwell Hardness C32, Standards AISI 4142, ASTM A322, UNS G41420, Includes Material Certificate Yes, Length Tolerance +0.125 in/+0.25 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Neoprene Rubber Roll - 70A - 1/16" Thick x 12" Wide x 10 ft. Long (BULK-RS-N70-198)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 96" L x 48" W x 1/8" Thick (PS-CACT-37)
- USA INDUSTRIALS White Acetal Plastic Sheet 2 ft L x 1 ft W x 3/4 in Thick (BULK-PS-AC-14)
- ZORO SELECT Felt Sheets (BULK-FS-PET-15)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2 In Wx36 InL (O1181126)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2In Wx18In L (O11161128)
- ZORO SELECT Low Carbon Flat Stock, 1-1/4In Wx24In L (LC3161144)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/4 In Wx36 In L (O1316346)
- ZORO SELECT Air Hard Flat Stock, A2, 1 In Wx36 In L (A231616)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx18In L (O15818)
- ZORO SELECT Air Hard Flat Stock, A2, 1-1/2In Wx36In L (A23321126)
- Zoro Select Steel Stock