Shop All Steel Stock
Zoro Select
4142 Flat Stock, 1-3/4" W, 36" L
Mfr # NT121346
Zoro # G6935546
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Hardness Scale 261 to 321 BHN
- Finish RMS 45 Max
- Grade 4142
- Length Tolerance +0.25 in/+0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NT121346
- Zoro # G6935546
- Country of Origin United States
- Category Steel Stock
Dimensions
Length | 36 in |
Width | 1 3/4 in |
Length Tolerance | +0.25 in/+0.5 in |
Width Tolerance | +0.005 in/-0.000 in |
Overall Length | 36 in |
Overall Width | 1 3/4 in |
Nominal Size (WxL) | 1 3/4 in x 36 in |
Description
4142 Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.5 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 1 3/4 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Pre-Hardened, Mechanical Finish Precision Ground, Yield Strength 60,500 psi, Tensile Strength 95,000 psi, Brinell Hardness 261, Rockwell Hardness C32, Standards AISI 4142, ASTM A322, UNS G41420, Includes Material Certificate Yes, Length Tolerance +0.25 in/+0.5 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F7-41)
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3009317)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 8" W x 1/4" Thick (BULK-PS-PC-281)
- ZORO SELECT Rubber, Viton, 3/32"Thick, 24"x12", 70A (BULK-RS-V75-446)
- ZORO SELECT 4142 Flat Stock, 1-1/4In Wx36In L (NT3161146)
- ZORO SELECT 4142 Flat Stock, 4In Wx36In L (NT1446)
- ZORO SELECT 4142 Flat Stock, 2In Wx18In L (NT1228)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2In Wx36In L (O1581126)
- ZORO SELECT Air Hard Flat Stock, A2, 1/2In Wx36In L (A2364126)
- ZORO SELECT Air Hard Flat Stock, A2, 1-1/2In Wx18In L (A2121128)
- K&S PRECISION METALS SHEET .025X6X12"" COPPER (01217)
- Zoro Select Steel Stock