Shop All Turntables
Zoro Select
4000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia.
Mfr # 26W558
Zoro # G4798683
product price: $384.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$384.99
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Top Inside Dia. 36 1/2 in
- Height 2 in
- Overall Length 40 in
- Includes (24) Ball Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26W558
- Zoro # G4798683
- UPC # 190735438244
- Country of Origin China
- Category Turntables
Dimensions
Top Inside Dia. | 36 1/2 in |
Height | 2 in |
Overall Length | 40 in |
Top Outside Dia. | 40" |
Outside Diameter | 40 in |
Top Inside Diameter | 36 1/2 in |
Overall Height | 2 in |
Details
Item | Pallet Carousel |
Load Capacity | 4,000 lb |
Includes | (24) Ball Bearings |
Finish | Powder Coated |
Material | Steel |
Color | Red |
Product Type | Pallet Carousel |
Features | May Be Added to An Existing Work Bench or Placed On The Floor |
Number of Ball Bearings | 24 |
Maximum Load Capacity | 4,000 lb |
Description
Pallet Carousel, Product Type Pallet Carousel, Maximum Load Capacity 4,000 lb, Outside Diameter 40 in, Top Inside Diameter 36 1/2 in, Overall Height 2 in, Material Steel, Includes (24) Ball Bearings, Color Red, Features May Be Added to An Existing Work Bench or Placed On The Floor, Finish Powder Coated, Number of Ball Bearings 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Axle Cotter Pin Kit PK50 (190101K)
- BOX PACKAGING Global Industrial„¢ Jute Twine, 5 Ply, 3000'L, 140 Lbs. Tensile Strength, Natural (TWJ300)
- KINEDYNE Kinedyne Cargo Control Cam Logistic Strap 651201 with Spring Loaded Fitting - 12' x 2" Gold (651201)
- DAYTON Hand Truck Nose Plate Extension (5W661)
- ZORO SELECT 4000 lb. Capacity Steel Manual Turntable 51" Dia. (26W563)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 26-1/2" Dia. (26W561)
- ZORO SELECT 4000 lb. Capacity Steel Manual Turntable 45" Dia. (26W564)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W557)
- ZORO SELECT 1000 lb. Capacity Steel and Rubber Benchtop Turntable 24" Dia. (26W565)
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 44-1/2" Dia. (26W562)
- VESTIL APPROACH RAMP FOR SWA-50 ONLY (SWA-50-R-4848)
- Zoro Select Turntables