Shop All Turntables
Zoro Select
4000 lb. Capacity Steel Manual Turntable 51" Dia.
Mfr # 26W563
Zoro # G4798656
original price:
$1,555.89
25% off
new price: $1,166.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,166.99
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Top Inside Dia. 51 in
- Height 7/8 in
- Overall Length 60 in
- Top Outside Dia. 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26W563
- Zoro # G4798656
- UPC # 190735438299
- Country of Origin China
- Category Turntables
Dimensions
Top Inside Dia. | 51 in |
Height | 7/8 in |
Overall Length | 60 in |
Top Outside Dia. | 60" |
Top Inside Diameter | 51 in |
Outside Diameter | 60 in |
Overall Height | 7/8 in |
Details
Item | Manual Turntable |
Load Capacity | 4,000 lb |
Color | Red |
Material | Steel |
Finish | Powder Coated |
Product Type | Manual Turntable |
Features | Locking Device Prevents Unnecessary Rotation, Top Spin is Supported by 2 Circles of Steel Balls Which Allow It to Freely Rotate |
Number of Ball Bearings | 360 |
Maximum Load Capacity | 4,000 lb |
Description
Manual Turntable, Product Type Manual Turntable, Maximum Load Capacity 4,000 lb, Outside Diameter 60 in, Top Inside Diameter 51 in, Overall Height 7/8 in, Material Steel, Includes Not Applicable, Color Red, Features Locking Device Prevents Unnecessary Rotation, Top Spin is Supported by 2 Circles of Steel Balls Which Allow It to Freely Rotate, Finish Powder Coated, Number of Ball Bearings 360
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Climbing Rope, PES, 3/4 In. dia., 150 ft. L (AG12SP34150RW)
- DAYTON Slip Hook, Alloy Steel, G80,10000 lb. (1DNJ1)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 30,000 lb. Cap (KRS-15-SLP)
- ROYAL BASKET TRUCKS Spring Lift, 16 Bu, Blue (R16-BBX-SLN)
- ZORO SELECT 1000 lb. Capacity Steel and Rubber Benchtop Turntable 18" Dia. (26W567)
- ZORO SELECT 6000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W559)
- ZORO SELECT 1000 lb. Capacity Steel and Rubber Benchtop Turntable 24" Dia. (26W565)
- ZORO SELECT 500 lb. Capacity Steel and Rubber Benchtop Turntable 12" Dia. (26W566)
- ZORO SELECT 4000 lb. Capacity Steel Manual Turntable 45" Dia. (26W564)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 32-1/2" Dia. (26W560)
- VESTIL Pallet Trk Thin Spin Carousel, 60" (LP-4000T)
- Zoro Select Lifting Tables