Shop All Plastic Bags
Zoro Select
40" x 30" Open Poly Bags, 6 mil, Clear
Mfr # 5DRD1
Zoro # G0297683
product price: $150.99
/pk 100, $1.51/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 30"
- Length 40"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRD1
- Zoro # G0297683
- UPC # 00194484307974
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 30" |
Length | 40" |
Depth | 0 |
Size | 40" x 30" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 6 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 4.5 to 6 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 6 mil, Depth 0, Width 30 in, Length 40 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 4.5 to 6 mil, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Appointment Book, 8-1/4 x 10-7/8" (70-950-20)
- BOSTITCH Stapler, Dsk, Classic, Full, Black (B515BLACK)
- C-LINE PRODUCTS Business Card Holder 3-1/2"H (70238)
- BETTER OFFICE PRODUCTS Magnetic Metal Clips, Ex-Large, Heavy Duty Stainless Steel, 2.2 Inch, Square, 4PK (83204)
- ZORO SELECT 15" x 10" Vacuum Sealer Bags, 3 mil, Clear (3CUD5)
- ZORO SELECT Open Poly Bags, 4 mil, Pink (5CYD1)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (5CYA8)
- ZORO SELECT 12" x 9" Open Poly Bags, 4 mil, Clear (4DKY2)
- ZORO SELECT 7" x 5" Open Poly Bags on a Roll, 1.90 mil, Clear/White Back, PK 1750 (5CPP0)
- ZORO SELECT 7-1/2" x 12" Tabletop Poly Tubing Rack (9UAV2)
- ZORO SELECT 24" x 5" Open Poly Bags, 2 mil, Clear (5DGU1)
- Zoro Select Plastic Bags