Shop All Kraft Paper
Zoro Select
40 lb. Natural Kraft Paper 24" x 900 ft.
Mfr # 5PGN0
Zoro # G2628683
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 40 lb
- Length 900 ft.
- Width 24"
- Color Kraft
- Roll Dia. 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PGN0
- Zoro # G2628683
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 900 ft. |
Width | 24" |
Roll Dia. | 8 1/2 in |
Roll Length | 900 ft |
Roll Width | 24 in |
Details
Item | Kraft Paper |
Basis Weight | 40 lb |
Color | Kraft |
Green Environmental Attribute | Plastic-Free Packaging Product |
Roll Weight | 24 lb |
Packing Paper Form | Roll |
Bundle Weight | 24 lb |
Packing Paper Type | Kraft Paper |
Description
Kraft Paper, Packing Paper Type Kraft Paper, Packing Paper Form Roll, Basis Weight 40 lb, Roll Width 24 in, Roll Length 900 ft, Roll Weight 24 lb, Bundle Weight 24 lb, Roll Dia. 8 1/2 in, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK50 (56JM13)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 24", Kraft, 10/Bundle (55VH75)
- CANON CANON COMP. IR 1018/1019/ 1020/1022/1023/1024/1025 (0386B003AA)
- GHENT Rubber Bulletin Board 48"H x 72"W (ATR46-BK)
- ZORO SELECT 30lb. Natural Kraft Paper 36" x 1200 ft. (5PGL7)
- ZORO SELECT Natural Kraft Paper 36" x 1225 ft., 40 lb. Basis Weight (5PGN4)
- ZORO SELECT Natural Kraft Paper 18" x 900 ft., 40 lb. Basis Weight (5PGL9)
- ZORO SELECT 50 lb. Natura Kraft Paper 24" x 720 ft. (5PGN7)
- ZORO SELECT 36" W Poly Coated Kraft Paper (5PGL2)
- ZORO SELECT Natural Kraft Paper 24" x 1225 ft., 40 lb. Basis Weight (5PGN1)
- PARTNERS BRAND Crinkle Paper, 10 lb., Purple, 1/Case (CP10K)
- Zoro Select Kraft Paper