Shop All Jobber Length Drill Bits
Zoro Select
#40 2" 140 Deg. Jobber Length Drill Bit
Mfr # 434-000980B
Zoro # G4342016
product price: $21.81
/ea
$21.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 434-000980B
- Zoro # G4342016
- UPC # 888226216081
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #40 |
Shank Dia. | 3/32 in |
Overall Length | 2 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 1/2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 5xD |
Drilling Depth | 0.5050" |
Shank Length | 1 15/32 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #40, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.0980, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/2" (13mm) Belt Sander (1612)
- DE-STA-CO Toggle Clamp, Horiz, 0.67 In, 2.80 In (205-S)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1/4 x 6 in. (36416)
- KO-KEN Socket 13mm Nut Grip 26mm 3/8 Sq. Drive (3450M-13)
- ZORO SELECT #30 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-301285B)
- ZORO SELECT #15 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-301800B)
- ZORO SELECT #14 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-301820A)
- ZORO SELECT 3/16" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101875)
- ZORO SELECT #21 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-301590A)
- ZORO SELECT #47 Carbide 118 Deg. Jobber Length Drill Bit (450-300785)
- PRECISION TWIST DRILL R15P HSS BRIGHT 118D Jobber Drill N (R15PN)
- Zoro Select Drill Bits