Shop All Stainless Steel Pipes
Zoro Select
4" x 9-13/16" Push-Fit 316 Stainless Steel Pipe
Mfr # P4-0.8-316
Zoro # G4687855
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Pipe Connection Type Push-Fit
- Pipe Type Pipe
- Material - Pipe 316 Stainless Steel with EPDM Seal
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4-0.8-316
- Zoro # G4687855
- UPC # 098268867596
- Country of Origin Denmark
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 9.8125 in |
Pipe Size (Nominal) | 4" |
Outside Dia. | 4 in |
Inside Dia. | 3 31/32 in |
Pipe Size (Fittings) | 4" |
Inside Diameter | 3 31/32 in |
Outside Diameter | 4 in |
Overall Length | 9 13/16 in |
Nominal Pipe Size | 4 in |
Description
Pipe, Application Non-Potable Water, Gravity Flow Yes, Inside Diameter 3 31/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 29 psi @212 Degrees F, Maximum Operating Temperature 212 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 in, Overall Length 9 13/16 in, Resistance Properties Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Low Temperature-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Resistored HWD Element, Copper, 240V, 4500W (SP10552MH)
- T&S BRASS Swing Nozzle 14" (063X)
- STEEL & OBRIEN 6" Tri-Clamp End x Short Weld Ferrule - 3/4" Long 304SS (14WMP-6-304)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 10 Micron, 20 in H (155304-75)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 3/8" (T4BNA04)
- ZORO SELECT 1-1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNG05)
- ZORO SELECT 3/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNC09)
- ZORO SELECT 304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, NPT (T4BNB05)
- ZORO SELECT 1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNB13)
- ZORO SELECT 1/8" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNA2)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE09)
- Zoro Select Pipes