Shop All Shipping Labels
Zoro Select
4" x 6" White Shipping Labels, Arrows (This Side Up), Pk500
Mfr # 3WRX7
Zoro # G4082303
product price: $23.15
/pk 500, $0.05/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 6"
- Legend Arrows (This Side Up)
- Material Paper
- Label Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3WRX7
- Zoro # G4082303
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 6" |
Label Width | 4 in |
Width | 4" |
Label Height | 6 in |
Details
Color | White |
Item | Instructional Handling Label |
Legend | Arrows (This Side Up) |
Material | Paper |
Legend Color | Red |
Language | English |
Labels per Roll | 500 |
Primary Label Subject | Shipping Arrows |
Background Color | White |
Message | Arrows (This Side Up) |
Message Header | Arrow (Image Only) |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Shipping Arrows, Message Header Arrow (Image Only), Message Arrows (This Side Up), Label Width 4 in, Label Height 6 in, Material Paper, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD 8.5"x11.75" Wirebound Legal Pad, Green Cover (20-811)
- XEROX Xerox Toner Cartridge, 15500 Yield (106R03393)
- BRADY BradyPrinter i3300-C Sign and Label Printer (149551)
- ZORO SELECT 48"x72" Melamine Whiteboard, Aluminum Frame (1NUR2)
- ZORO SELECT DOT Label, 4 In. H, Black/Red, White, PK250 (9KFR6)
- ZORO SELECT DOT Label, 5 In. H, 4-1/2 In. W, PK250 (8TW30)
- ZORO SELECT DOT Label, 6 In. H, 6 In. W, PK100 (9LM28)
- ZORO SELECT Radioactive III DOT Label, Class 7, Black, Red/White, Yellow, Pk100 (9UJF4)
- ZORO SELECT DOT Label, 4 In. H, White/Green, PK250 (9UJ06)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Oxidizer, PK25 (9DYT9)
- ZORO SELECT DOT Label, 4 In. H, Black/White, PK25 (8EYG5)
- Zoro Select Shipping Labels