Shop All Bollards
Zoro Select
4" x 48" Carbon Steel Bollard
Mfr # 4"X36"EMB
Zoro # G3777929
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Bollard Striping No
- Overall Height 48 1/2 in
- Color Yellow
- Outside Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4"X36"EMB
- Zoro # G3777929
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 48 1/2 in |
Outside Dia. | 4 in |
Installation Depth | 12 in |
Finished Height | 48 1/2 in |
Outside Diameter | 4 in |
Installed Height | 48 1/2 in |
Description
Bollard, Mounting Style Pour-in-Place, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.2 in, Color Yellow, Finish Powder Coated, Overall Height 48 1/2 in, Installed Height 48 1/2 in, Weight 45 lb, Outside Diameter 4 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel (P12S-PRP060K-P3)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP005SD-15)
- US CARGO CONTROL 4" x 27' Blue Winch Strap with D-Ring (427DR-B)
- GLOBAL INDUSTRIAL 8 Pneumatic Caster Kit For 12-20BU Plastic Bulk Box Truck, 2 Swivel/2 Rigid (800474)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Green (1730GN)
- ZORO SELECT Post Sleeve, 4in, Rd with Wht Stripes (1735RWS)
- ZORO SELECT Post Sleeve, 10-7/8 In Dia., 60In H, Yellow (3507R)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Blue (CL1385KK)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Yellow (1735)
- ZORO SELECT Post Sleeve, 4-1/2In Dia, 52In, Lime Green (CL1385LGWT)
- ZORO SELECT Bollard Cover, 10 In Dia., 52 In H, Yellow (CINC-YL-10-52-S)
- Zoro Select Warehouse Safety Guards & Protectors