Shop All Galvanized Pipe Fittings
Zoro Select
4" x 4" x 1" FNPT Galvanized Reducing Tee
Mfr # 510-945BC
Zoro # G2766461
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 510-945BC
- Zoro # G2766461
- UPC # 032888007956
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 4" x 1" |
Pipe Size (Fittings) | 4" x 4" x 1" |
Fitting Pipe Size | 4 in x 4 in x 1 in |
Fitting Side C Outside Diameter | 5.4 mm |
Pipe Size | 1 in, 4 in |
Fitting Side B Outside Diameter | 1 3/4 in |
Fitting Side A Outside Diameter | 5 3/8 in |
Fitting Side C Nominal Pipe Size | 1 in |
Overall Length | 4 11/16 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 4 in, Female, NPT, 5 3/8 in, 8, 4 in, Female, NPT, 1 3/4 in, 11, 1 in, Female, NPT, 5.4 mm, 8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-541 SILLCOCK (107-184)
- VIEGA Viega MegaPress adapter, 2" x 2" (25155)
- WORLD DRYER Brushed Stainless, No ADA, 110 to 120 VAC, Automatic Hand Dryer (K-973P2)
- DANCO Pull Down Replacement Spray, Stnlss Steel (9D00010724)
- ZORO SELECT 1-1/2" FNPT Galvanized Hex Locknut (510-907HC)
- ZORO SELECT 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P882)
- ZORO SELECT 1-1/4" x 1/2" FNPT Galvanized Reducing Elbow (0811009406)
- ZORO SELECT 3/4" x 1/2" FNPT Galvanized Reducer (1XKV7)
- ZORO SELECT 1-1/4" FNPT Galvanized 45 Degree Elbow (5P836)
- ZORO SELECT Galv.Nipple, Welded, 2 x 36 (793LL7)
- ZORO SELECT 2" FNPT Galvanized Coupling (1LBP5)
- Zoro Select Galvanized Pipe Fittings