Shop All Plastic Bags
Zoro Select
4" x 4" Open Poly Bags, 2 mil, Clear
Mfr # 5DGR3
Zoro # G2920662
product price: $11.75
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 4"
- Length 4"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DGR3
- Zoro # G2920662
- UPC # 654866002656
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 4" |
Depth | 0 |
Size | 4" x 4" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 4 in, Length 4 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP AltaLink C8030/8035/8045 CYAN (006R01698)
- C-LINE PRODUCTS Classroom Connector Folders, Red, PK25 (32004)
- TOMBOW DUAL BRUSH SET 10 PASTEL (56187)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513061)
- ZORO SELECT 4" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL7)
- ZORO SELECT 30" x 20" Open Poly Bags, 1 mil, Clear, PK 1000 (4DKX1)
- ZORO SELECT 54" x 21" Garment Bags, 0.6 mil, Clear, PK 360 (5DTU9)
- ZORO SELECT 18" x 8" Open Poly Bags, 1 mil, Clear (3CTY4)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (5CYA9)
- ZORO SELECT 24" x 14" Open Poly Bags, 1 mil, Clear (5DRN7)
- PARTNERS BRAND 2" x 3" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12001)
- Zoro Select Plastic Bags