Shop All Black Pipes
Zoro Select
4" x 4" Black Pipe Nipple Sch 40
Mfr # 2WV80
Zoro # G1201776
original price:
$22.65
15% off
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2WV80
- Zoro # G1201776
- UPC # 190735913840
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 4 in |
Outside Dia. | 4 1/2 in |
Pipe Size (Nominal) | 4" |
Pipe Size (Fittings) | 4" |
Overall Length | 4 in |
Outside Diameter | 4 1/2 in |
Nominal Pipe Size | 4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Blind Flange, Socket, 6 in Pipe Size (853-060)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Eccentric Reducer - 9-1/8" Long 316SS (32-14MP-4X2-316)
- ZORO SELECT Tee, 3/4", 150,316, Thrd Heavy (4381037440)
- ZORO SELECT Male Adapter, 1" Tube Size, Brown (UIP140)
- ZORO SELECT 1/4" x 7" Black Pipe Nipple Sch 80 (90211)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 80 (90420)
- ZORO SELECT 1-1/4" x 8" Black Pipe Nipple Sch 80 (40712)
- ZORO SELECT 1" MNPT x 6 ft TBE Black Pipe Sch 40 (585-720)
- ZORO SELECT 1-1/2" x 6" TOE Black Pipe Nipple Sch 80 (40810TS)
- ZORO SELECT 1/2" x 7" Black Pipe Nipple Sch 80 (40411)
- ZORO SELECT 1-1/4" x 3" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40704)
- Zoro Select Black Pipes