Shop All Plastic Bags
Zoro Select
4" x 3" Open Poly Bags, 1.50 mil, Clear
Mfr # 5DFY4
Zoro # G0295811
product price: $19.99
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 4"
- Color Clear
- Bag Closure Type None
- Thickness 1.50 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DFY4
- Zoro # G0295811
- UPC # 654866000942
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 3" |
Length | 4" |
Depth | 0 |
Size | 4" x 3" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.50 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Depth 0, Width 3 in, Length 4 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Hilighter, Desk, Flyl, PK36 (98208)
- LOONBALLOON 18 inch BIRTHDAY BALLERINAS balloons 2 pcs (LB-26998-Q-P)
- U-MARK A10 Paint Mark Brown 2mm 12/bx (10115)
- LUMOCOLOR Black Marker, Perm, Lumocolor, Fn, Bk, PK10, 10 PK (3189)
- ZORO SELECT 54" x 21" Garment Bags, 0.6 mil, Clear, PK 360 (5DTU9)
- ZORO SELECT 18" x 11" Open Poly Bags, 1 mil, Clear (5DRL4)
- ZORO SELECT 36" x 16" Open Poly Bags, 2 mil, Clear (5DTK1)
- ZORO SELECT 10" x 8" Open Poly Bags, 2 mil, Clear (5ZW11)
- ZORO SELECT 5" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL9)
- ZORO SELECT 9" 1075 ft. Poly Tubing, 4 mil, Clear (2EWP2)
- ZORO SELECT 9" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP3)
- Zoro Select Plastic Bags